- Construction Staplers
- 16 gauge
features
- Exhaust muffler reduces noise pollution
- Long-lasting rubber grip, for added comfort
- Quick-clear jam release increases user efficiency
- Plastic magazine with stainless steel plating adds durability
- Depth adjustment, to countersink or flush drive staples
| Operating Pressure [Min] | 70 psi |
| Operating Type | Contact Trip (Nose Contact Activated) |
| Staple Width | 7/16 in |
| Inlet Size | 3/8 in NPT |
| Height | 10 in |
| Wire Size [Nom] | 16 ga |
| Staple Height | 1/2 in [Min], 2 in [Max] |
| Operating Pressure [Max] | 120 psi |
| Length | 14 3/8 in |
| Width | 3 in |
| Weight | 3.0 LB |

