- Type A Foot Mount for 32 mm Bore
| Mounting Style Description | Foot |
| Bore Size | 32 mm |
| Series | AZV Twin Rod |
| Mounting Style | A |
| Hardware Type | Foot Mount |
| Weight | 0.45 LB |
| Mounting Style Description | Foot |
| Bore Size | 32 mm |
| Series | AZV Twin Rod |
| Mounting Style | A |
| Hardware Type | Foot Mount |
| Weight | 0.45 LB |