- Type A Foot Mount for 63 mm Bore
| Series | AZV Twin Rod |
| Bore Size | 63 mm |
| Mounting Style | A |
| Hardware Type | Foot Mount |
| Mounting Style Description | Foot |
| Weight | 0.89 LB |
| Series | AZV Twin Rod |
| Bore Size | 63 mm |
| Mounting Style | A |
| Hardware Type | Foot Mount |
| Mounting Style Description | Foot |
| Weight | 0.89 LB |