- Type A Foot Mount for 100 mm Bore
| Hardware Type | Foot Mount |
| Mounting Style Description | Foot |
| Series | AZV Twin Rod |
| Mounting Style | A |
| Bore Size | 100 mm |
| Weight | 1.99 LB |
| Hardware Type | Foot Mount |
| Mounting Style Description | Foot |
| Series | AZV Twin Rod |
| Mounting Style | A |
| Bore Size | 100 mm |
| Weight | 1.99 LB |