- Type B, Rear Double Clevis for 100 mm Bore
| Mounting Style | B |
| Bore Size | 100 mm |
| Series | AZV Twin Rod |
| Hardware Type | Rear Double Clevis |
| Mounting Style Description | Rear Double Clevis |
| Weight | 1.32 LB |
| Mounting Style | B |
| Bore Size | 100 mm |
| Series | AZV Twin Rod |
| Hardware Type | Rear Double Clevis |
| Mounting Style Description | Rear Double Clevis |
| Weight | 1.32 LB |