- Type BA, Rear Single Clevis for 40 mm Bore
| Hardware Type | Rear Single Clevis |
| Mounting Style Description | Rear Single Clevis |
| Mounting Style | BA |
| Bore Size | 40 mm |
| Series | AZV Twin Rod |
| Weight | 0.44 LB |
| Hardware Type | Rear Single Clevis |
| Mounting Style Description | Rear Single Clevis |
| Mounting Style | BA |
| Bore Size | 40 mm |
| Series | AZV Twin Rod |
| Weight | 0.44 LB |