- Type BA, Rear Single Clevis for 63 mm Bore
| Hardware Type | Rear Single Clevis |
| Mounting Style Description | Rear Single Clevis |
| Series | AZV Twin Rod |
| Mounting Style | BA |
| Bore Size | 63 mm |
| Weight | 0.89 LB |
| Hardware Type | Rear Single Clevis |
| Mounting Style Description | Rear Single Clevis |
| Series | AZV Twin Rod |
| Mounting Style | BA |
| Bore Size | 63 mm |
| Weight | 0.89 LB |