- 40 mm Bore
- 6" Stroke
- Cushions Adjustable-Both Ends
- Double Acting
- Twin Rod
description
- Twin-rod design permits a cylinder to reach full stroke without allowing any rotation of the rod. Ideal for use in automated pick and place applications. Twin round cylinder rods utilize proven sealing technology that outperforms nonrotating cylinders with oval or hex-shaped rods. Magnetic pistons, adjustable cushions, and a versatile tooling plate are standard. Reed or Hall Effect switches easily mount into the profile of the extruded-aluminum barrel. The tooling plate provides a round, counterbored surface for aligning your fixturing or a large flat surface on which fixturing or tooling can be mounted.
features
- Standard mounting style
- Prelubricated design
- Any stroke length available up to 20"
| Bumpers | w/o Bumpers |
| Port Size | 1/4 |
| Rod Lock | w/o Rod Lock |
| Flow Controls | w/o Flow Controls |
| Port Type | NPT |
| Series | AZV Twin Rod |
| Rod Diameter | 10 mm |
| Mounting Style | Standard |
| Shaft Type | Standard |
| Cushion Type | Adjustable |
| Shaft Material | Chrome Plated |
| Rod Guide | Teflon Impregnated Bronze |
| Cushions | Cushioned, Both Ends |
| Bore Size | 40 mm |
| Weight | 2.595 LB |

