- 80 mm Bore
- 6" Stroke
- Cushions Adjustable-Both Ends
- Double Acting
- Twin Rod
description
- Twin-rod design permits a cylinder to reach full stroke without allowing any rotation of the rod. Ideal for use in automated pick and place applications. Twin round cylinder rods utilize proven sealing technology that outperforms nonrotating cylinders with oval or hex-shaped rods. Magnetic pistons, adjustable cushions, and a versatile tooling plate are standard. Reed or Hall Effect switches easily mount into the profile of the extruded-aluminum barrel. The tooling plate provides a round, counterbored surface for aligning your fixturing or a large flat surface on which fixturing or tooling can be mounted.
features
- Prelubricated design
- Standard mounting style
- Any stroke length available up to 20"
| Flow Controls | w/o Flow Controls |
| Series | AZV Twin Rod |
| Rod Lock | w/o Rod Lock |
| Rod Diameter | 20 mm |
| Rod Guide | Teflon Impregnated Bronze |
| Mounting Style | Standard |
| Bumpers | w/o Bumpers |
| Bore Size | 80 mm |
| Cushions | Cushioned, Both Ends |
| Cushion Type | Adjustable |
| Port Size | 3/8 |
| Shaft Material | Chrome Plated |
| Port Type | NPT |
| Shaft Type | Standard |
| Weight | 10.25 LB |

