- End Plate Kit
description
- End plate kits include two end plates, seals, and bolts
| Female Port Size | 1/2 |
| Port Type | NPT |
| Kit Includes | 2 End Plates, O-Rings, Screws |
| Use With | S20 (ISO Size 3) |
| Port Size | 1/2 |
| Weight | 0.0 LB |
| Female Port Size | 1/2 |
| Port Type | NPT |
| Kit Includes | 2 End Plates, O-Rings, Screws |
| Use With | S20 (ISO Size 3) |
| Port Size | 1/2 |
| Weight | 0.0 LB |