- Single Valve Subbase
- 1/2 BSPP Port
- Use With S20 (ISO Size 3) Series
description
- A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware..
| Female Port Size | 1/2 |
| Function | 4-Way |
| Subbase/Manifold | Subbase |
| Port Location | Bottom Port |
| Port Type | BSPP |
| Series | S20 Series |
| Electrical | None |
| Manifold Type | 4-Way |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Wiring Options | None |
| Port Size | 1/2 |
| Weight | 1.0 LB |

