There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Ceramic valve technology is at the very least impressive. Whoever imagined that a pneumatic valve would run on dirty, wet, and unlubricated air for millions of cycles. The S20 valve by Hoerbiger-Origa has achieved that feat. In fact, during testing, the valve underwent more than 100 million switching cycles without any maintenance. At the heart of this durable valve is a composite piston carrier and ground ceramic plate. This design has no soft seals in the switching area, which results in consistent high performance service life far above average. Flow rates are high too. The Hoerbiger-Origa S20 (size 1) valve achieves one of the highest flow rates among comparable valves. And this valve is easy to compare because it mounts atop either individual base plates or manifold subbases that meet ISO 5599-1 standards for common mounting patterns. If you're looking for a solution to a tough pneumatic valve application, try the Hoerbiger-Origa S20 valve. The S20 valve is available in ISO size 01, 1, 2, and 3.
Solenoid
N/A
Operation
Pneumatic
Spool Description
N/A
Series
S20 Series
Overrides
No Overrides
Installed Options
None
Return Type
Double Air Pilot
Valve Body Style
Manifold Mounted
Coil Style
No Coil
Valve Type
4-Way, 2 Position
Actuator Type
Pilot
Wiring Options
None
Valve Duty
Standard Duty
Port Size
3/8 in
Stations
N/A
Port Type
BSPP
Voltage Rating
No Coil
Cv Flow
4.3
Operating Pressure Range
Vacuum to 175 psi
ISO Size
2
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back