There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Ceramic valve technology is at the very least impressive. Whoever imagined that a pneumatic valve would run on dirty, wet, and unlubricated air for millions of cycles. The S20 valve by Hoerbiger-Origa has achieved that feat. In fact, during testing, the valve underwent more than 100 million switching cycles without any maintenance. At the heart of this durable valve is a composite piston carrier and ground ceramic plate. This design has no soft seals in the switching area, which results in consistent high performance service life far above average. Flow rates are high too. The Hoerbiger-Origa S20 (size 1) valve achieves one of the highest flow rates among comparable valves. And this valve is easy to compare because it mounts atop either individual base plates or manifold subbases that meet ISO 5599-1 standards for common mounting patterns. If you're looking for a solution to a tough pneumatic valve application, try the Hoerbiger-Origa S20 valve. The S20 valve is available in ISO size 01, 1, 2, and 3.
features
Requires no lubrication
Rated for 100 million cycles
Maintenance-free
Spool Description
Closed Center
ISO Size
2
Valve Type
4-Way, 3 Position
Stations
N/A
Series
S20 Series
Actuator Type
Solenoid
Valve Body Style
Manifold Mounted
Overrides
No Overrides
Installed Options
None
Operating Pressure Range
29 psi to 174 psi
Port Type
BSPP
Wiring Options
None
Cv Flow
4.3
Valve Duty
Standard Duty
Solenoid
Single
Operation
Electric
Voltage Rating
120 VAC
Coil Style
AC DIN Coil
Return Type
Spring Centered
Port Size
3/8 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back