- Type BA, Rear Single Clevis for 80 mm Bore
| Mounting Style Description | Rear Single Clevis |
| Bore Size | 80 mm |
| Hardware Type | Rear Single Clevis |
| Mounting Style | BA |
| Series | AZV Twin Rod |
| Weight | 1.77 LB |
| Mounting Style Description | Rear Single Clevis |
| Bore Size | 80 mm |
| Hardware Type | Rear Single Clevis |
| Mounting Style | BA |
| Series | AZV Twin Rod |
| Weight | 1.77 LB |