- Type BAS, Rear Clevis w/Spherical Brg for 80 mm Bore
| Hardware Type | Rear Clevis w/ Spherical Bearing |
| Mounting Style | BAS |
| Bore Size | 80 mm |
| Mounting Style Description | Rear Clevis w/ Spherical Brg |
| Series | AZV Twin Rod |
| Weight | 1.1 LB |
| Hardware Type | Rear Clevis w/ Spherical Bearing |
| Mounting Style | BAS |
| Bore Size | 80 mm |
| Mounting Style Description | Rear Clevis w/ Spherical Brg |
| Series | AZV Twin Rod |
| Weight | 1.1 LB |