- Type A Foot Mount for 80 mm Bore
| Bore Size | 80 mm |
| Hardware Type | Foot Mount |
| Mounting Style Description | Foot |
| Series | AZV Twin Rod |
| Mounting Style | A |
| Weight | 0.0 LB |
| Bore Size | 80 mm |
| Hardware Type | Foot Mount |
| Mounting Style Description | Foot |
| Series | AZV Twin Rod |
| Mounting Style | A |
| Weight | 0.0 LB |