There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
features
Prelubricated design
Spool Description
Normally Open
Solenoid
Single
Flow (SCFM)
122.5 SCFM
Valve Type
5-Way, 2 Position
Length
2.760 in
Cv Flow
3.5
Coil Style
DC DIN Coil
Port Type
NPT
Overrides
No Overrides
Actuator Type
Solenoid
Series
S9 Series
Valve Duty
Standard Duty
Return Type
Spring
Voltage Rating
24 VDC
Temperature Range [Max]
140 °F
Operating Pressure Range
32 psi to 145 psi
Height
7.930 in
Port Size
1/2 in
Valve Body Style
Body Ported
Temperature Range [Min]
14 °F
Stations
N/A
Installed Options
None
Wiring Options
None
Operation
Electric
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back