There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
features
Prelubricated design
Port Size
1/2 in
Spool Description
Normally Open
Voltage Rating
120 VAC
Wiring Options
None
Height
7.930 in
Installed Options
None
Flow (SCFM)
122.5 SCFM
Operating Pressure Range
32 psi to 145 psi
Valve Duty
Standard Duty
Return Type
Spring
Valve Body Style
Body Ported
Valve Type
5-Way, 2 Position
Coil Style
AC DIN Coil
Overrides
No Overrides
Port Type
NPT
Actuator Type
Solenoid
Stations
N/A
Series
S9 Series
Length
2.760 in
Solenoid
Single
Temperature Range [Min]
14 °F
Operation
Electric
Cv Flow
3.5
Temperature Range [Max]
140 °F
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back