Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hoerbiger Origa Corp.PD37971-5733

PD37971-5733

S9 Series Body Ported Solenoid Operated Directional Control Valve
Item #101663782
  • S9 Series
  • 5 Way 2 Position
  • Body Ported
  • Solenoid Actuator, Spring Return
  • 1/2" NPT Inlet Port
  • 120 VAC
  • Closed Center
  • w/AC Din Coil
+ Show More + Show Less
Hoerbiger Origa Corp.PD37971-5733
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S9 Series
  • 5 Way 2 Position
  • Body Ported
  • Solenoid Actuator, Spring Return
  • 1/2" NPT Inlet Port

description

  • Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.

features

  • Prelubricated design
Temperature Range [Max] 140 °F
Coil Style AC DIN Coil
Temperature Range [Min] 14 °F
Valve Duty Standard Duty
Valve Body Style Body Ported
Operating Pressure Range 36 psi to 145 psi
Valve Type 5-Way, 3 Position
Port Size 1/2 in
Cv Flow 3.5
Stations N/A
Overrides No Overrides
Height 11.140 in
Wiring Options None
Port Type NPT
Operation Electric
Flow (SCFM) 122.5 SCFM
Actuator Type Solenoid
Return Type Spring
Spool Description Closed Center
Voltage Rating 120 VAC
Solenoid Single
Series S9 Series
Installed Options None
Length 2.760 in
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison