There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
features
Prelubricated design
Valve Duty
Standard Duty
Valve Body Style
Body Ported
Operation
Electric
Port Size
1/8 in
Installed Options
None
Overrides
No Overrides
Series
S9 Series
Coil Style
DC DIN Coil
Spool Description
Normally Open
Stations
N/A
Flow (SCFM)
17.5 SCFM
Return Type
Spring
Operating Pressure Range
29 psi to 145 psi
Voltage Rating
24 VDC
Cv Flow
0.5
Temperature Range [Min]
14 °F
Actuator Type
Solenoid
Height
5.510 in
Temperature Range [Max]
140 °F
Solenoid
Single
Length
1.570 in
Valve Type
5-Way, 2 Position
Wiring Options
None
Port Type
NPT
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back