There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
features
Prelubricated design
Valve Body Style
Body Ported
Return Type
Spring
Coil Style
AC DIN Coil
Height
8.190 in
Series
S9 Series
Valve Type
5-Way, 2 Position
Wiring Options
None
Operation
Electric
Temperature Range [Max]
140 °F
Spool Description
Closed Center
Voltage Rating
120 VAC
Length
1.570 in
Temperature Range [Min]
14 °F
Stations
N/A
Actuator Type
Solenoid
Valve Duty
Standard Duty
Port Size
1/8 in
Port Type
NPT
Cv Flow
0.6
Operating Pressure Range
29 psi to 145 psi
Flow (SCFM)
21 SCFM
Overrides
No Overrides
Solenoid
Single
Installed Options
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back