There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
features
Prelubricated design
Valve Type
3-Way, 2 Position
Return Type
Solenoid
Valve Body Style
Body Ported
Port Type
NPT
Voltage Rating
120 VAC
Solenoid
Double
Valve Duty
Standard Duty
Series
S9 Series
Operation
Electric
Stations
N/A
Cv Flow
0.45
Length
1.570 in
Operating Pressure Range
22 psi to 145 psi
Height
7.010 in
Coil Style
AC DIN Coil
Temperature Range [Min]
14 °F
Installed Options
None
Port Size
1/8 in
Actuator Type
Solenoid
Overrides
No Overrides
Flow (SCFM)
15.75 SCFM
Wiring Options
None
Spool Description
Normally Closed
Temperature Range [Max]
140 °F
Outlet Port
1/8 in NPT
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back