Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hoerbiger Origa Corp.PD45462-0233

PD45462-0233

S9 Series Body Ported Solenoid Operated Directional Control Valve
Item #101662539
  • S9 Series
  • 3 Way 2 Position
  • Body Ported
  • Solenoid Actuator, Spring Return
  • 1/4" NPT Inlet Port
  • 24 VDC
  • Normally Open
  • w/DC Din Coil
+ Show More + Show Less
Hoerbiger Origa Corp.PD45462-0233
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S9 Series
  • 3 Way 2 Position
  • Body Ported
  • Solenoid Actuator, Spring Return
  • 1/4" NPT Inlet Port

description

  • Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.

features

  • Prelubricated design
Length 2.050 in
Operation Electric
Valve Duty Standard Duty
Series S9 Series
Port Type NPT
Cv Flow 1.3
Valve Type 3-Way, 2 Position
Wiring Options None
Solenoid Single
Spool Description Normally Open
Flow (SCFM) 45.5 SCFM
Port Size 1/4 in
Overrides No Overrides
Operating Pressure Range 29 psi to 145 psi
Actuator Type Solenoid
Voltage Rating 24 VDC
Valve Body Style Body Ported
Temperature Range [Max] 140 °F
Stations N/A
Coil Style DC DIN Coil
Height 5.390 in
Temperature Range [Min] 14 °F
Return Type Spring
Installed Options None
Outlet Port 1/4 in NPT
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison