There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
features
Prelubricated design
Actuator Type
Solenoid
Temperature Range [Max]
140 °F
Flow (SCFM)
45.5 SCFM
Valve Type
3-Way, 2 Position
Wiring Options
None
Spool Description
Normally Open
Return Type
Spring
Series
S9 Series
Solenoid
Single
Length
2.050 in
Voltage Rating
120 VAC
Height
5.390 in
Temperature Range [Min]
14 °F
Port Type
NPT
Port Size
1/4 in
Operating Pressure Range
29 psi to 145 psi
Coil Style
AC DIN Coil
Stations
N/A
Installed Options
None
Valve Body Style
Body Ported
Outlet Port
1/4 in NPT
Valve Duty
Standard Duty
Cv Flow
1.3
Operation
Electric
Overrides
No Overrides
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back