There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
features
Prelubricated design
Outlet Port
1/2 in NPT
Operation
Electric
Flow (SCFM)
122.5 SCFM
Valve Body Style
Body Ported
Stations
N/A
Height
6.570 in
Port Type
NPT
Length
2.760 in
Valve Type
3-Way, 2 Position
Voltage Rating
24 VDC
Actuator Type
Solenoid
Port Size
1/2 in
Valve Duty
Standard Duty
Series
S9 Series
Installed Options
None
Return Type
Spring
Temperature Range [Min]
14 °F
Operating Pressure Range
29 psi to 145 psi
Coil Style
DC DIN Coil
Temperature Range [Max]
140 °F
Wiring Options
None
Spool Description
Normally Open
Cv Flow
3.5
Solenoid
Single
Overrides
No Overrides
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back