There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker Origa S9 five-way valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
features
Prelubricated design
Outlet Port
1/2 in NPT
Actuator Type
Solenoid
Operation
Electric
Port Size
1/2 in
Length
2.760 in
Temperature Range [Min]
14 °F
Voltage Rating
120 VAC
Port Type
NPT
Valve Body Style
Body Ported
Stations
N/A
Cv Flow
3.5
Series
S9 Series
Operating Pressure Range
22 psi to 145 psi
Solenoid
Double
Coil Style
AC DIN Coil
Overrides
No Overrides
Height
9.690 in
Flow (SCFM)
122.5 SCFM
Return Type
Solenoid
Temperature Range [Max]
140 °F
Spool Description
Normally Closed
Valve Duty
Standard Duty
Wiring Options
None
Valve Type
3-Way, 2 Position
Installed Options
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back