- Rod Nut for 50 mm or 63 mm Bore
| Hardware Type | Rod Nut |
| Bore Size | 50 mm, 63 mm |
| Mounting Style | N/A |
| Series | AZV Twin Rod |
| Weight | 0.35 LB |
| Hardware Type | Rod Nut |
| Bore Size | 50 mm, 63 mm |
| Mounting Style | N/A |
| Series | AZV Twin Rod |
| Weight | 0.35 LB |