- Black Lustre Finish Dowel Pins
| Pin Style | Standard |
| Nominal Diameter | 1/8" |
| Length | 2 in |
| Material | Steel |
| Weight | 0.007 LB |
| EAN or UPC | 697744010206 |
| Pin Style | Standard |
| Nominal Diameter | 1/8" |
| Length | 2 in |
| Material | Steel |
| Weight | 0.007 LB |
| EAN or UPC | 697744010206 |