- Black Lustre Finish Dowel Pins
| Length | 5/8 in |
| Pin Style | Standard |
| Nominal Diameter | 3/16" |
| Material | Steel |
| Weight | 0.005 LB |
| EAN or UPC | 697744010244 |
| Length | 5/8 in |
| Pin Style | Standard |
| Nominal Diameter | 3/16" |
| Material | Steel |
| Weight | 0.005 LB |
| EAN or UPC | 697744010244 |