- Black Lustre Finish Dowel Pins
| Length | 1 1/2 in |
| Nominal Diameter | 3/16" |
| Pin Style | Standard |
| Material | Steel |
| Weight | 0.012 LB |
| EAN or UPC | 697744010343 |
| Length | 1 1/2 in |
| Nominal Diameter | 3/16" |
| Pin Style | Standard |
| Material | Steel |
| Weight | 0.012 LB |
| EAN or UPC | 697744010343 |