- Black Lustre Finish Dowel Pins
| Length | 1/2 in |
| Nominal Diameter | 1/4" |
| Pin Style | Standard |
| Material | Steel |
| Weight | 0.007 LB |
| EAN or UPC | 697744010404 |
| Length | 1/2 in |
| Nominal Diameter | 1/4" |
| Pin Style | Standard |
| Material | Steel |
| Weight | 0.007 LB |
| EAN or UPC | 697744010404 |