- Black Lustre Finish Dowel Pins
| Nominal Diameter | 1/4" |
| Length | 2 1/4 in |
| Pin Style | Standard |
| Material | Steel |
| Weight | 0.031 LB |
| EAN or UPC | 697744010589 |
| Nominal Diameter | 1/4" |
| Length | 2 1/4 in |
| Pin Style | Standard |
| Material | Steel |
| Weight | 0.031 LB |
| EAN or UPC | 697744010589 |