- Black Lustre Finish Dowel Pins
| Nominal Diameter | 5/16" |
| Length | 1 3/4 in |
| Pin Style | Standard |
| Material | Steel |
| Weight | 0.038 LB |
| EAN or UPC | 697744010763 |
| Nominal Diameter | 5/16" |
| Length | 1 3/4 in |
| Pin Style | Standard |
| Material | Steel |
| Weight | 0.038 LB |
| EAN or UPC | 697744010763 |