- Black Lustre Finish Dowel Pins
| Nominal Diameter | 5/16" |
| Length | 3 in |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.065 LB |
| EAN or UPC | 697744010848 |
| Nominal Diameter | 5/16" |
| Length | 3 in |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.065 LB |
| EAN or UPC | 697744010848 |