- Black Lustre Finish Dowel Pins
| Pin Style | Standard |
| Nominal Diameter | 3/8" |
| Length | 3/4 in |
| Material | Steel |
| Weight | 0.024 LB |
| EAN or UPC | 697744010909 |
| Pin Style | Standard |
| Nominal Diameter | 3/8" |
| Length | 3/4 in |
| Material | Steel |
| Weight | 0.024 LB |
| EAN or UPC | 697744010909 |