- Black Lustre Finish Dowel Pins
| Nominal Diameter | 3/8" |
| Pin Style | Standard |
| Length | 7/8 in |
| Material | Steel |
| Weight | 0.031 LB |
| EAN or UPC | 697744010923 |
| Nominal Diameter | 3/8" |
| Pin Style | Standard |
| Length | 7/8 in |
| Material | Steel |
| Weight | 0.031 LB |
| EAN or UPC | 697744010923 |