- Black Lustre Finish Dowel Pins
| Length | 1 3/4 in |
| Nominal Diameter | 3/8" |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.057 LB |
| EAN or UPC | 697744011005 |
| Length | 1 3/4 in |
| Nominal Diameter | 3/8" |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.057 LB |
| EAN or UPC | 697744011005 |