- Black Lustre Finish Dowel Pins
| Pin Style | Standard |
| Length | 1 1/2 in |
| Material | Steel |
| Nominal Diameter | 7/16" |
| Weight | 0.063 LB |
| EAN or UPC | 697744011142 |
| Pin Style | Standard |
| Length | 1 1/2 in |
| Material | Steel |
| Nominal Diameter | 7/16" |
| Weight | 0.063 LB |
| EAN or UPC | 697744011142 |