- Black Lustre Finish Dowel Pins
| Pin Style | Standard |
| Length | 2 in |
| Material | Steel |
| Nominal Diameter | 1/2" |
| Weight | 0.0 LB |
| EAN or UPC | 697744011340 |
| Pin Style | Standard |
| Length | 2 in |
| Material | Steel |
| Nominal Diameter | 1/2" |
| Weight | 0.0 LB |
| EAN or UPC | 697744011340 |