- Black Lustre Finish Dowel Pins
| Nominal Diameter | 1/2" |
| Pin Style | Standard |
| Length | 2 1/2 in |
| Material | Steel |
| Weight | 0.134 LB |
| EAN or UPC | 697744011388 |
| Nominal Diameter | 1/2" |
| Pin Style | Standard |
| Length | 2 1/2 in |
| Material | Steel |
| Weight | 0.134 LB |
| EAN or UPC | 697744011388 |