- Black Lustre Finish Dowel Pins
| Pin Style | Standard |
| Material | Steel |
| Length | 1 in |
| Nominal Diameter | 5/8" |
| Weight | 0.085 LB |
| EAN or UPC | 697744011463 |
| Pin Style | Standard |
| Material | Steel |
| Length | 1 in |
| Nominal Diameter | 5/8" |
| Weight | 0.085 LB |
| EAN or UPC | 697744011463 |