- Black Lustre Finish Dowel Pins
| Pin Style | Standard |
| Material | Steel |
| Nominal Diameter | 5/8" |
| Length | 2 in |
| Weight | 0.171 LB |
| EAN or UPC | 697744011548 |
| Pin Style | Standard |
| Material | Steel |
| Nominal Diameter | 5/8" |
| Length | 2 in |
| Weight | 0.171 LB |
| EAN or UPC | 697744011548 |