- Black Lustre Finish Dowel Pins
| Nominal Diameter | 3/4" |
| Length | 2 1/2 in |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.308 LB |
| EAN or UPC | 697744011722 |
| Nominal Diameter | 3/4" |
| Length | 2 1/2 in |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.308 LB |
| EAN or UPC | 697744011722 |