- Black Lustre Finish Dowel Pins
| Material | Steel |
| Pin Style | Standard |
| Length | 2 in |
| Nominal Diameter | 7/8" |
| Weight | 0.335 LB |
| EAN or UPC | 697744011869 |
| Material | Steel |
| Pin Style | Standard |
| Length | 2 in |
| Nominal Diameter | 7/8" |
| Weight | 0.335 LB |
| EAN or UPC | 697744011869 |