- Black Lustre Finish Dowel Pins
| Length | 3/4 in |
| Material | Steel |
| Nominal Diameter | 1/8" |
| Pin Style | Oversize |
| Weight | 0.003 LB |
| EAN or UPC | 697744030082 |
| Length | 3/4 in |
| Material | Steel |
| Nominal Diameter | 1/8" |
| Pin Style | Oversize |
| Weight | 0.003 LB |
| EAN or UPC | 697744030082 |