- Black Lustre Finish Dowel Pins
| Pin Style | Oversize |
| Material | Steel |
| Length | 1 in |
| Nominal Diameter | 3/16" |
| Weight | 0.008 LB |
| EAN or UPC | 697744030228 |
| Pin Style | Oversize |
| Material | Steel |
| Length | 1 in |
| Nominal Diameter | 3/16" |
| Weight | 0.008 LB |
| EAN or UPC | 697744030228 |