- Black Lustre Finish Dowel Pins
| Pin Style | Oversize |
| Nominal Diameter | 5/16" |
| Length | 1 in |
| Material | Steel |
| Weight | 0.021 LB |
| EAN or UPC | 697744030464 |
| Pin Style | Oversize |
| Nominal Diameter | 5/16" |
| Length | 1 in |
| Material | Steel |
| Weight | 0.021 LB |
| EAN or UPC | 697744030464 |