- Black Lustre Finish Dowel Pins
| Pin Style | H-K Pull |
| Material | Steel |
| Nominal Diameter | 5/16" |
| Length | 1 1/2 in |
| Weight | 0.028 LB |
| EAN or UPC | 697744040302 |
| Pin Style | H-K Pull |
| Material | Steel |
| Nominal Diameter | 5/16" |
| Length | 1 1/2 in |
| Weight | 0.028 LB |
| EAN or UPC | 697744040302 |