- Black Lustre Finish Dowel Pins
| Nominal Diameter | 3/8" |
| Material | Steel |
| Pin Style | H-K Pull |
| Length | 2 in |
| Weight | 0.059 LB |
| EAN or UPC | 697744040500 |
| Nominal Diameter | 3/8" |
| Material | Steel |
| Pin Style | H-K Pull |
| Length | 2 in |
| Weight | 0.059 LB |
| EAN or UPC | 697744040500 |