- Black Lustre Finish Dowel Pins
| Nominal Diameter | 1/2" |
| Pin Style | H-K Pull |
| Length | 1 3/4 in |
| Material | Steel |
| Weight | 0.097 LB |
| EAN or UPC | 697744040647 |
| Nominal Diameter | 1/2" |
| Pin Style | H-K Pull |
| Length | 1 3/4 in |
| Material | Steel |
| Weight | 0.097 LB |
| EAN or UPC | 697744040647 |